DESCRIPTION

  • Includes chrome/satin nickel finish instant hot water dispenser and unique HOT100 2/3 gal. stainless steel hot water tank
  • Delivers up to 60 cups/hour of steaming hot water
  • We come to you 1-year in-home limited warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control

InSinkErator® Invite™ in Satin Nickel Hot Only Water Dispenser

IHHOT150SNSS

Manufacturer Part #: 44975B

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6.25
CEC Compliant
For Sale in CA
Collection
Invite™
Dispenser Only
Yes
Faucet Connection
Inlet
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.75 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
3-3/4 in
Spout Type
High Arc
Trim Only
No
Type
IHHOT150SNSS
Volts
115V
Watts
750

Print