DESCRIPTION

  • Durable all metal construction
  • Easy to adjust temperature control
  • Fits countertops up to 3 inches thick
  • Includes 2/3 gallon hot water tank
  • Provides 60 cups/hr of near boiling water
  • Tool free tank connections and dry start protection to ease installation
  • UL listed

InSinkErator® Involve™ 0.7 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle

IHCVIEWSS

Manufacturer Part #: 44717

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Involve™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Dispenser Only
Yes
Dispenser Type
Hot and Cold
Faucet Connection
Flexible
Faucet Connection Size
1/4 in
Faucet Height
6-3/4 in
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Self Closing
Flow Rate
0.7 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
30 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Height
3-1/2 in
Spout Reach
4-1/4 in
Spout Swivel
360°
Spout Type
Gooseneck, High Arc
Temperature Range
160 to 210 Deg F
Trim Only
No
UL Listed
Yes
Volts
115V
Weight
7.5
Width
6-13/100 in

Print