InSinkErator®

Involve™ 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Double Lever Handle in Polished Chrome

Part #IHCWAVESS  |  Manufacturer Part #44715

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable all metal construction
  • UL listed
  • Includes 2/3 gallon hot water tank
  • Easy to adjust temperature control
  • Tool free tank connections and dry start protection to ease installation
  • Provides 60 cups/hr of near boiling water
  • Fits countertops up to 3 inches thick

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 6.5

ANSI Specifications: ANSI 372

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Involve™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Connection: Flexible

Faucet Connection Size: 1/4 in

Faucet Height: 6-3/4 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Self Closing

Flow Rate: 0.7 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 17 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 3-1/2 in

Spout Reach: 4-1/4 in

Spout Swivel: 360°

Spout Type: Gooseneck, High Arc

Temperature Range: 160 to 210 Deg F

Trim Only: No

Type: IHCWAVECSS

UL Listed: Yes

Volts: 115V

Watts: 750

Weight: 8.5

Width: 6-13/100 in