DESCRIPTION

  • Dispenses near-boiling 200° F hot water only
  • Durable all metal construction
  • Includes 2/3 gallon hot water tank
  • Easy to adjust temperature control
  • Tool free tank connections and dry start protection to ease installation
  • Provides 60 cups/hr of near boiling water
  • Fits countertops up to 3 inches thick
  • UL listed

InSinkErator® Involve™ 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome

IHVIEWCSS

Manufacturer Part #: 44716

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6.5
ANSI Specifications
ANSI 372
Application
Residential
CEC Compliant
For Sale in CA
Collection
Involve™
Dispenser Only
Yes
Faucet Connection
Flexible
Faucet Connection Size
1/4 in
Faucet Height
6-3/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Self Closing
Flow Rate
0.7 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
17-3/4 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Domestic
Reverse Osmosis Compatible
No
Spout Reach
4-1/4 in
Spout Type
High Arc
Temperature Range
160 to 210 Deg F
Trim Only
No
Type
IHVIEWCSS
UL Listed
No
Volts
115V
Watts
750
Weight
7.5
Width
6-13/100 in

Print