Frequently Purchased Together
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
- For use on all InSinkErator® manufactured disposers
- Available in a wide range of popular designer colors
- Closes tightly for use as a conventional sink stopper
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Diameter:
- 3-1/4 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Stopper
- Size:
- 1 in x 3-1/4 in x 3-1/4 in
- UL Listed:
- No
- Width:
- 3-1/4 in