DESCRIPTION

InSinkErator® Melea™ in Satin Nickel Hot Only Water Dispenser

IFH1400SN

Manufacturer Part #: 45108B

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Melea™
Dispenser Only
Yes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-3/4 in
Spout Type
Swivel
Trim Only
No

Print