Plastic Stopper in Black (Piece of 1)
Plastic Stopper in Black (Piece of 1)
Frequently Purchased Together
Product Details
- Designed to stop water and food particles from traveling down the drain
- Easy to insert and remove from your sink drain
- Use of abrasive cleaning solutions may harm this product's finish
- For use on all InSinkErator® manufactured disposers
Specifications
- Application:
- Garbage Disposal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Package Quantity:
- Piece of 1
- Product Type:
- Stopper
- UL Listed:
- No
- Weight:
- 0.2 lb