Steel Flange in Polished Nickel

You last purchased this on
 
InSinkErator®

Steel Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Steel Flange in Polished Nickel

  • Fast #
  • Part #IFLGPN
  • Item #7426088
  • Manufacturer Part #77697
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-3/8 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
2 in
Material:
Steel
NSF Certified:
No
Product Type:
Flange
Size:
1-3/4 in x 4-1/2 in
UL Listed:
No
Weight:
0.2 lb
Width:
4-1/2 in