Stainless Steel Disposal Flange
Stainless Steel Disposal Flange
Package Quantity Info:
Each: 1 Inner Pack: 4 Pallet: 2479-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Required for sinks greater than 3/4 inch thick
- The polished surface of this stainless steel flange will compliment most stainless steel sinks
- Use of abrasive solutions may harm this product's finish
- Easy to install
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Stainless Steel
- Product Type:
- Disposal Flange