Stainless Steel Stopper in Polished Stainless

You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in Polished Stainless

  • Fast #
  • Part #ISTPDS
  • Item #2048568
  • Manufacturer Part #72375D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use of abrasive cleaning solutions may harm this product's finish
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
3-1/4 in
Height:
1 in
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Stainless Steel
Product Type:
Stopper
Size:
1 in x 3-1/4 in x 3-1/4 in
UL Listed:
No
Weight:
0.2 lb
Width:
3-1/4 in