6 in. x 10 ft. Solvent Weld SDR 35 PVC Drainage Pipe
6 in. x 10 ft. Solvent Weld SDR 35 PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Heat Conductor, Insulated Copper Lines, Inventory, Sewer Pipe
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 35