1-1/2 x 1-5/8 in. OD Wall Calcium Silicate Insulation
1-1/2 x 1-5/8 in. OD Wall Calcium Silicate Insulation
Frequently Purchased Together
Product Details
- Constructed of a 360° insert of calcium silicate insulation encased in 360° sheet metal
- Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
Specifications
- ASTM:
- ASTM A-527, ASTM C-533 Type 1, ASTM C-795
- Fits Pipe Size:
- 1-5/8 in
- Material:
- Mineral, Aluminum
- Material Type:
- Calcium Silicate
- Product Type:
- Wall Insulation
- Thickness:
- 1-1/2 in