1-1/2 in. Calcium Silicate Insulation Shield

You last purchased this on
 
Insulated Pipe Shields

1-1/2 in. Calcium Silicate Insulation Shield

This product requires certification to purchase.
You last purchased this on
 
Insulated Pipe Shields

1-1/2 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS1121
  • Item #4201794
  • Manufacturer Part #CSIS1121
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
1-1/2 in
Material:
Calcium Silicate
Product Type:
Insulation Shield
Thickness:
1 in
UL Listed:
No