DESCRIPTION

  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports

Insulated Pipe Shields 1 x 5/8 in. OD Wall Calcium Silicate Insulation

ICSIS581

Outside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A527, ASTM C533 Type 1, ASTM C795
Fits Pipe Size
5/8 in
Material
Calcium Silicate, Sheet Metal
Outside Diameter
5/8 in
Thickness
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY