DESCRIPTION

  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports

Insulated Pipe Shields 7/8 x 1 in. Wall Insulation

ICSIS781

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-527
Fits Pipe Size
7/8 in
IsAcceptableImage
Material
Calcium Silicate
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY