8 in. Galvanized Calcium Silicate Insulation Shield

You last purchased this on
 
Insulated Pipe Shields

8 in. Galvanized Calcium Silicate Insulation Shield

This product requires certification to purchase.
You last purchased this on
 
Insulated Pipe Shields

8 in. Galvanized Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS8112
  • Item #4201809
  • Manufacturer Part #CSIS8112
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Fits Pipe Size:
8 in
Material:
Calcium Silicate
Product Type:
Insulation Shield
Thickness:
1.5 in
Width:
9 in