8 ft. x 2 in. Duct Board

You last purchased this on
 
Insulfoam

8 ft. x 2 in. Duct Board

This product requires certification to purchase.
Brand image
You last purchased this on
 
Insulfoam

8 ft. x 2 in. Duct Board

  • Fast #
  • Part #ISB2PX
  • Item #1946456
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
8 in
Material:
Plastic
Product Type:
Duct Board
Size:
4 ft x 8 ft
Thickness:
2 in
Width:
4 in