DESCRIPTION

  • Contains a pH 2.0-3.0
  • Meets dechlor requirements of EPA Clean Water Act
  • Not toxic to humans or animals and it does not deplete oxygen in treated water
  • One pound will neutralize 48000 gallons of water with less than 1 ppm of chlorine
  • Vita-D-Chlor™ is 100% organic, completely soluble and provides a safe, rapid and complete method of dechlorination

Integra Chemical Vita-D-Chlor™ 25 kg Ascorbic Acid

IV3225065

Size:

SPECIFICATIONS

Collection
Vita-D-Chlor™
Color Finish
White Crystal
NSF Certified
No
Size
25 kg
UL Listed
No
Weight
55

Starting at
Call for Pricing
  • QUANTITY