DESCRIPTION

  • 100% organic vitamin C chemistry
  • For use in all types of tablet feeders and diffusers
  • If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
  • No effect on dissolved oxygen in receiving bodies of water
  • Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water

Integra Chemical Vita-D-Chlor™ Ascorbic Acid Tablet

IV3255040T

Size:

SPECIFICATIONS

Collection
Vita-D-Chlor™
Color Finish
White
Diameter
2-5/8 in
Package Quantity
Pack of 40
Size
2-5/8 in Diameter x 13/16 in
Thickness
13/16 in
Weight
12

Starting at
Call for Pricing
  • QUANTITY