Dechlorination Granules Neutral 26.5 lbs
Vita-D-Chlor™ Dechlorination Granules Neutral 26.5 lbs
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent for treatment of highly chlorinated water
- Non-toxic to aquatic life
- Hundred percent organic vitamin C chemistry
- Shelf life: 3 Years In Ideal Conditions
- PH neutral
- Not toxic to humans or animals and it does not deplete oxygen in treated water
Specifications
- CE Approved:
- No
- Collection:
- Vita-D-Chlor™
- Color Finish Name:
- Neutral
- EPA Compliant:
- No
- Material:
- Mineral
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- Size:
- 12 kg
- UL Listed:
- No
- Weight:
- 26.5 lb