Dechlorination Tablets Slow Dissolve 20 Tablets
Vita-D-Chlor™ Dechlorination Tablets Slow Dissolve 20 Tablets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For neutralizing chlorine and chloramines up to 10 ppm
- Slower dissolving formula ideal for remote auto-flushing devices
- Hundred percent organic vitamin C chemistry
- One tablet neutralizes 1 ppm of chlorine in 7,500 gallons of water
- Active ingredient - ascorbic acid (vitamin C)
- Tablets measure 2-5/8" in diameter by 1" thick and weigh 115g
- Shelf life: 3 years in ideal conditions
- Non-toxic to aquatic life
- Dissolve rate is about 0.25 - 0.5 grams per minute in a flow of approximately 5 gallons per minute
Specifications
- Collection:
- Vita-D-Chlor™
- Color Finish Name:
- Green
- Diameter:
- 2-5/8 in
- Material:
- Ascorbic Acid
- Package Quantity:
- Pack of 20
- Size:
- 2-5/8 in x 13/16 in
- Weight:
- 5 lb