Dechlorination Tablets Slow Dissolve 6 Tablets
Vita-D-Chlor™ Dechlorination Tablets Slow Dissolve 6 Tablets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For neutralizing chlorine and chloramines up to 10 ppm
- Slower dissolving formula ideal for remote auto-flushing devices
- Hundred percent organic vitamin C chemistry
- Shelf life: 3 Years In Ideal Conditions
- Non-toxic to aquatic life
Specifications
- CE Approved:
- No
- Collection:
- Vita-D-Chlor™
- Color Finish Name:
- Green
- Diameter:
- 2-5/8 in
- EPA Compliant:
- No
- Material:
- Ascorbic Acid
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Tablet
- Size:
- 2-5/8 in Diameter x 13/16 in
- UL Listed:
- No
- Weight:
- 1.8 lb