55 lb. Ascorbic Acid Dechlorination Granule
Vita-D-Chlor™ 55 lb. Ascorbic Acid Dechlorination Granule
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent for treatment of highly chlorinated water
- Non-toxic to aquatic life
- Hundred percent organic vitamin C chemistry
- Shelf life: 3 years in ideal conditions
- One pound will neutralize 48000 gallons of water with less than 1 ppm of chlorine
- Not toxic to humans or animals and it does not deplete oxygen in treated water
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Vita-D-Chlor™
- Color Finish Category:
- Whites
- Color Finish Name:
- White Crystal
- EPA Compliant:
- No
- MA Approved -:
- No
- Material:
- Filter Fabric
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Tablet Sock
- UL Listed:
- No
- Weight:
- 55 lb