DESCRIPTION

  • Conform to specification ASTMA 525-77
  • Lock forming quality (LFQ)

Integrated Steel Technologies 30 in. 26 ga Flat Sheet Metal

FSM263096

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
26
Length
96 in
Material
Metal
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY