This product requires certification to purchase.

6 x 2 in. IPS x DIPS SDR 11 HDPE Branch Saddle

Integrity Fusion Products

6 x 2 in. IPS x DIPS SDR 11 HDPE Branch Saddle

  • Fast #
  • Part #I200816
  • Item #8507590
  • Manufacturer Part #200816
4.1 out of 5 Customer Rating
Brand image
Integrity Fusion Products

6 x 2 in. IPS x DIPS SDR 11 HDPE Branch Saddle

  • Fast #
  • Part #I200816
  • Item #8507590
  • Manufacturer Part #200816
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FNPT
Fits Pipe Size
6 in
Pressure - Maximum
232 psi
Tap Size
2 in
Characteristics & Features
Fitting Type
Branch Saddle
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
NSF
NSF 372
NSF Certified
Yes