INTER GUIDE Bracket For 1-1/2 RAILS

Part #CIGB0125  |  Item #5089914  |  Manufacturer Part #IGB0125

Call for Pricing

Type:

CIGB0125

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All Stainless Steel Intermediate Guide Bracket
  • Designed for Schedule 40 pipe
  • Use where overall rail length is greater than 8 feet

Specifications

Diameter: 1-1/4 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Slip

Material: Stainless Steel

Material Type: 304 SS

Pump Application: Chemical Transfer

Pump Body Material: PVDF

Schedule Class: 40

Type: CIGB0125