DESCRIPTION

Inter Island Solar Supply 2 x 4 x 6 in. Solar Brick

IBRICKB

Length:

SPECIFICATIONS

Height
2 in
Length
6 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY