DESCRIPTION

  • Direct 24-hour control of most loads
  • Manual override
  • One on and 1 off tripper included
  • Up to 12 on/off operations each day with minimum on/off times of 1 hour

Intermatic 120 V 24 Hour Single Pole Single Throw Timer

IT101

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
40
Application
Commercial
CSA Certified
Yes
Depth
3-7/16 in
Height
7-7/8 in
Temperature Range
Up to 130 Deg F
UL Listed
Yes
Volts
120/240V
Width
5-1/8 in