DESCRIPTION

  • Complies with 2008 NEC Article 406.8(B)(1)
  • Features 3 patented inserts for GFCI, duplex, toggle or round receptacles
  • Meets requirements for cold impact testing: -60° F
  • Pre-adhered gasket

Intermatic 2-Gang Waterproof Cover with Patent Insert Clear

IWP1230C

  • PRICE

    LENGTH

     

SPECIFICATIONS

Color Finish
Clear
Depth
3-1/8 in
Length
3/4 in
Number of Gangs
2