21A 24/120/208/240V Analog or Mechanical Timer Switch

You last purchased this on
 
Intermatic

21A 24/120/208/240V Analog or Mechanical Timer Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intermatic

21A 24/120/208/240V Analog or Mechanical Timer Switch

  • Fast #
  • Part #IFM1STUZH120U
  • Item #7530100
  • Manufacturer Part #FM1STUZH-120U
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Captive trippers with 15-minute intervals on 24-hour models and 2-hour intervals on 7-day models
  • 7-Day carry-over battery backup on Q models
  • 21 A SPDT Switch
  • Compact size
  • True clock face, easy to set
  • Available with or without override
  • Synchronous drive or quartz drive Q models with self-recharging battery backup
  • Noise immune – ideal for robust applications
  • Standalone or with indoor/outdoor enclosure, sold separately
  • Clear plastic cover (DC-FME-A), sold separately
  • Requires Certification

Specifications

Application:
Industrial
CSA Certified:
Yes
Depth:
1-1/4 in
Height:
2-23/64 in
Product Type:
Timer Switch
Temperature Range:
Up to 185 Deg F
Volts:
208/240V
Width:
2-23/64 in