DESCRIPTION

  • Automatically limits on time for energy consuming loads
  • Features 5-minute to 12-hour countdown time intervals
  • Incandescent/fluorescent/CFL/LED compatible
  • No electricity required to operate
  • No neutral connection is required
  • Quick and easy installation
  • Replaces any standard or decorator single or multi-gang wall switch
  • Time-saving up front terminal connection with teeter-type terminals

Intermatic 30 Minute Decor Timer Less Hold

IFD30MWC

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY