DESCRIPTION

  • For single pole applications
  • Offers up to 24 on/24 off settings per day
  • Random setting varies daily on/off settings
  • Self-learning feature: if not manually programmed, timer will repeat the first 24 hour on/off pattern
  • Use with existing standard wall plates

Intermatic 500 W 24 Hour Time Switch

IEJ351C

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
120V
Watts
500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS