DESCRIPTION

  • Auto-sense voltage technology
  • Control thermostat output: amperage quantity of 2 and 24V
  • Quick-reacting, 3-line cycle under voltage response time
  • Short cycle time delay: 3-minute
  • Surge protection complies with the latest UL 1449 3rd edition surge protective device requirements
  • TPMOV® surge protection technology
  • Three-year limited warranty
  • Two LED indicators provide real time status for quick and easy troubleshooting and functional visibility for end users
  • Under voltage protection complies with AHRI standard 110-2012 range B2 protective device
  • Voltage rating: 120/240V

Intermatic Defender™ Compressor Defender

ICD1024R

Volts:

SPECIFICATIONS

AMP
2
Application
Commercial, Residential
Collection
Defender™
Type
Air Conditioner Compressors
UL Listed
Yes
Volts
240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY