DESCRIPTION

  • Convenient external override switch
  • Enables shifting electricity use into off-peak hours to reduce energy costs
  • Great for residential, commercial, industrial, institutional/schools, and military facilities
  • Two sets of on/off trippers

Intermatic Electric Water Heater Time Switch

IWH40

Volts:

SPECIFICATIONS

AMP
40
Application
Residential
CSA Certified
Yes
Color Finish
Grey
Temperature Range
Up to 130 Deg F
UL Listed
Yes
Volts
240V

Starting at
Call for Pricing
  • QUANTITY