DESCRIPTION

  • Delay feature prevents unwanted off switching
  • High strength, UV resistant plastic housing
  • Includes washer gasket and locking nut
  • Mechanical bimetal switch with cadmium sulfide photocell
  • Swivel with: 1⁄2" - 14" NPSM threaded stem
  • Wire lead length: 9"
  • Wire size max: #18 AWG

Intermatic Stem and Swivel Mount Thermal Photocontrol

IK425

Manufacturer Part #: K4251

Volts:

SPECIFICATIONS

AMP
15, 8.3
Application
Municipal, Utility
CSA Certified
Yes
Color Finish
Grey
Depth
1-3/8 in
Height
4 in
Length
1-37/100 in
Material
Plastic
Material Type
Polycarbonate
Temperature Range
Up to 158 Deg F
Volts
120V
Watts
2000
Width
1-3/8 in

Print

DOCUMENTS