60L H2S 25 ppm
60L H2S 25 ppm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
- Custom mixes and sizes available
- Calibration gases are used as comparison standards in the calibration of many instruments and ensure that they read correctly.
- Gas Make-Up: Hydrogen Sulfide 25 ppm/ Nitrogen
- Aluminum Cylinder Capacity: 60 Liter
- Refillable cylinders are ISO-7866 certified
Specifications
- Capacity:
- 60 L
- Diameter:
- 2-7/8 in
- Height:
- 9-5/8 in
- ISO:
- ISO 7866
- Material:
- Aluminum
- Product Type:
- Calibration Gas
- Size:
- 58 L
- Type:
- I58R11125
- Weight:
- 1.25 lb