60L H2S 25 ppm CO 100 ppm Ch4 2.5% (50% LEL) O2 20.9%

You last purchased this on
 
ISG

60L H2S 25 ppm CO 100 ppm Ch4 2.5% (50% LEL) O2 20.9%

This product requires certification to purchase.
Brand image
You last purchased this on
 
ISG

60L H2S 25 ppm CO 100 ppm Ch4 2.5% (50% LEL) O2 20.9%

  • Fast #
  • Part #I58R1555700
  • Item #7045843
  • Manufacturer Part #58R-155-5700
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
  • Custom mixes and sizes available
  • Calibration gases are used as comparison standards in the calibration of many instruments and ensure that they read correctly.
  • Gas Make-Up: Hydrogen Sulfide 25 ppm/ Carbon Monoxide 100 ppm/ Methane 2.5% (50% LEL)/ Oxygen 20.9%/ Nitrogen
  • Aluminum Cylinder Capacity: 60 Liter
  • Refillable cylinders are ISO-7866 certified
  • Requires Certification

Specifications

Capacity:
60 L
Diameter:
2-7/8 in
Height:
9-5/8 in
ISO:
ISO 7866
Material:
Aluminum
Product Type:
Calibration Gas
Size:
58 L
Type:
I58R1555700
Weight:
1.25 lb