DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4H3 Series 13 SEER Vertical Single-Stage R-410A Split-System Heat Pump

IN4H3AKF

Tonnage:

SPECIFICATIONS

AMP
11.8
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Collection
N4H3 Series
Configuration
Vertical
Decibel Rating dB
69 dB
Depth
23-1/8 in
EER
11
Energy Star Compliant
No
Height
28-7/16 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
1800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS