DESCRIPTION

  • Accessory electric heaters available
  • An additional 5 year parts limited warranty (including coil) with timely registration
  • Field convertible to downflow with accessory kit
  • Five year parts limited warranty (including coil)
  • HUD approved for manufactured housing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency X-13 motor
  • One year no hassle Replacement™ limited warranty
  • Piston metering device factory installed

International Comfort Products 1.5T Fancoil X-13 PSTN Multispeed R4

IFEM4P1800A

BTU:

SPECIFICATIONS

BTU
18000
CFM
600
Configuration
Multi
Depth
22-1/16 in
Height
42-69/100 in
Horsepower
1/3 hp
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
107
Width
14-31/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS