DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 10 Tons 460 V Medium Static Heat Pump

IRHHL0CA0AAA

BTU:

SPECIFICATIONS

BTU
120000
BTU Heat Rating
65000 Btu/h
Decibel Rating dB
83 dB
Height
57-19/50 in
Horsepower
1 hp
Length
115-22/25 in
MBH
120
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
10 Tons
UL Listed
Yes
Volts
460V
Weight
1390
Width
63-19/50 in

Starting at
Call for Pricing
  • QUANTITY