DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 12.1 SEER 7.5 Tons 230 V Packaged RTU Heat Pump

IRHH090H0CA0AAA

BTU:

SPECIFICATIONS

BTU
90000
BTU Cooling Rating
90000 Btu/h
BTU Heat Rating
47000 Btu/h
Decibel Rating dB
81 dB
EER
12.8
Height
49-19/50 in
Horsepower
1/4 hp
Length
88-13/100 in
MBH
90
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
7.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
875
Width
59-1/2 in

Starting at
Call for Pricing
  • QUANTITY