DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 12 SEER 6 Tons 230 V Packaged RTU Heat Pump

IRHH072H0CA0AAA

BTU:

SPECIFICATIONS

BTU
72000
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
39000 Btu/h
Decibel Rating dB
81 dB
EER
12
Height
41-19/50 in
Horsepower
1/4 hp
Length
88-13/100 in
MBH
72
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
6 Tons
UL Listed
Yes
Volts
208/230V
Weight
710
Width
59-1/2 in

Starting at
Call for Pricing
  • QUANTITY