DESCRIPTION

  • 40" high with wider cabinets for ease of installation
  • Dual certified venting (1 or 2 pipe), Direct vent furnace
  • Factory shipped for natural gas with propane conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface

International Comfort Products ConstantComfort™ 1200 cfm 2-Stage Nox Gas Furnace

IG8MTL1412A

BTU:

SPECIFICATIONS

AMP
5.1
BTU
70000
CEC Compliant
For Sale in CA
Collection
ConstantComfort™
Configuration
Multi
Depth
29 in
Fuel Type
LP Gas, Natural Gas
Height
33-33/100 in
Length
29 in
MBH
70
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
14-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS