1/3 hp 1075 RPM 115V Blower Motor

Part #I1185856  |  Item #4696056  |  Manufacturer Part #1185856

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Blower Type: 3 Speed

Fan Speeds: 3

Frame Size: 48

Horsepower: 1/3 hp

Phase: Single Phase

Product Type: Blower Motor

RPM: 1075

RPM Range: 900-1150

UL Listed: No

Volts: 115V