DESCRIPTION

  • An additional 5 year parts limited warranty (including compressor and coils) with timely registration
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year parts limited warranty (including compressor and coils)
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor

International Comfort Products 13 SEER Packaged Heat Pump

IPHD348000K000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
44-1/8 in
Height
44-3/4 in
Horsepower
1/5 hp
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
429

Starting at
Call for Pricing
  • QUANTITY