DESCRIPTION
- Copeland Scroll compressor on all models
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Integrated solid state control with Time-Temperature defrost
- Suction line accumulator factory installed
International Comfort Products 13 SEER R-410A 3 Tons Horizontal Condensor-heat pump
IHC4H336AKA
BTU:
SPECIFICATIONS
- BTU
- 36000
- BTU Heat Rating
- 36000 Btu/h
- CEC Compliant
- For Sale in CA
- Decibel Rating dB
- 72 dB
- Depth
- 31-3/16 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 37-19/100 in
- Horsepower
- 1/4 hp
- MBH
- 36
- Phase
- Single Phase
- Refrigerant
- R-410A
- Suction Line OD
- 3/4 in
- Tonnage
- 3 Tons
- UL Listed
- Yes
- Volts
- 208/230V
- Width
- 17-3/50 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday