DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 13 SEER R-410A Air Conditioner Condenser

IR4A3AKC

Tonnage:

SPECIFICATIONS

AMP
1.1
BTU
36000
CEC Compliant
For Sale in CA
Decibel Rating dB
75 dB
Depth
23-1/8 in
Energy Star Compliant
No
Height
35-19/100 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
RPM
1100
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
128
Width
23-13/100 in

Starting at
Call for Pricing
  • QUANTITY