DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Easy access service valves on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Maratherm 13 SEER R-410A Air Conditioner

IR4A3AKA

Tonnage:

SPECIFICATIONS

BTU
24000
CEC Compliant
For Sale in CA
Collection
Maratherm
Depth
23-1/8 in
Height
24-13/16 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
Volts
230V
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY