DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4A3 Series 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

IN4A336GHB

Tonnage:

SPECIFICATIONS

AMP
1.4
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
N4A3 Series
Decibel Rating dB
75 dB
Depth
25-3/4 in
EER
11
Energy Star Compliant
No
Height
37 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
2954
Phase
Triple Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
165
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY