• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products EAM4X Series 14-3/16 in. Multi-Position A Type Coil for Valve

IEAM4XL14A

Tonnage:

SPECIFICATIONS

Application
Valve
BTU
24000
Collection
EAM4X Series
Configuration
Multi
Height
25-13/16 in
Length
20-63/100 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY